Apply to be a TradeMaster!
Main product image of Westchester Shower Only Trim 1L 14S (Matte Black)
Magnifying glass
Hover image to zoom

Westchester Shower Only Trim 1L 14S (Matte Black)

SKU:
PTT14223-OB
Rating:
(0)
Q&A:
(0)
Westchester Shower Only Trim 1L 14S (Matte Black)
Magnifying glass
Hover image to zoom
$173.07 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
Product Overview
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. Design and functionality combine for a rustic and industrial statement without sacrificing functionality or value. The pause setting on the shower head gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without sacrificing performance. You can install with confidence, knowing that Peerless products are backed by our Lifetime Limited Warranty.

Features
  • Spray settings include: Full Body Spray, Massaging Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle

Specs

–
Product Type:

Trim Kit

Number of Handles:

1

Series:

Westchester

ADA:

Yes

Handle Style:

Lever

Flow Rate (GPM):

1.5

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy