Apply to be a TradeMaster!
Main product image of Elmhurst Shower Only Trim Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Elmhurst Shower Only Trim Kit (Oil Rubbed Bronze)

SKU:
PTT14265-OB
Rating:
(0)
Q&A:
(0)
Elmhurst Shower Only Trim Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$168.11 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Product Overview
Timeless and elegant, the Peerless Elmhurst collection brings the charm of traditional design to the bath. While other products may gather unsightly mineral buildup over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without sacrificing performance. You can install with confidence, knowing that Peerless products are backed by our Lifetime Limited Warranty.

Features
  • Single-setting shower head with Full Body Spray
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle

Specs

–
Handle Style:

Lever

Finish:

Oil Rubbed Bronze

Flow Rate (GPM):

1.5

ADA:

Yes

Number of Handles:

1

Product Type:

Trim Kit

Series:

Elmhurst

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy