Apply to be a TradeMaster!
Main product image of 3 Setting Diverter Trim (Matte Black)
Magnifying glass
Hover image to zoom

3 Setting Diverter Trim (Matte Black)

SKU:
PTT14319-BL
Rating:
(0)
Q&A:
(0)
3 Setting Diverter Trim (Matte Black)
Magnifying glass
Hover image to zoom
$153.26 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Product Overview
Designed with touches of modern flair, the Peerless Xander Bath Collection couples geometric silhouettes and smooth arcs for a bold addition to both contemporary and transitional homes. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. You can install with confidence, knowing that Peerless backs its product with a Limited Lifetime Warranty.

Features
  • Three function diverter with 2 individual positions and 1 shared position
  • Trim kit only, rough-in sold separately
  • Must also order R11000 rough-in
  • ADA compliant single lever handle
  • Extends 2-5/8 in. from wall
  • Lifetime limited warranty

Specs

–
Number of Handles:

1

Series:

Xander

Finish:

Matte Black

ADA:

Yes

Product Type:

Trim Kit

Flow Rate (GPM):

1.5

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy