Apply to be a TradeMaster!
Main product image of Core Shower Only Trim Kit, Fits Peerless MultiChoice (Chrome)
Magnifying glass
Hover image to zoom

Core Shower Only Trim Kit, Fits Peerless MultiChoice (Chrome)

SKU:
PTT188743
Rating:
(0)
Q&A:
(0)
Core Shower Only Trim Kit, Fits Peerless MultiChoice (Chrome)
Magnifying glass
Hover image to zoom
$54.11 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Features
  • Single-setting shower head with Full Body Spray
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Fits Peerless tub and shower valve rough only
  • Must order Peerless tub and shower valve rough with pressure-balance cartridge (PTR188700) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • 1.5 gpm flow rate
  • ADA compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our Lifetime Limited Warranty

Specs

–
Series:

Core

Product Type:

Trim Kit

Finish:

Chrome

Handle Style:

Lever

Flow Rate (GPM):

1.5

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy