Apply to be a TradeMaster!
Main product image of Core Tub and Shower Trim Kit, Fits Peerless MultiChoice (Brushed Nickel)
Magnifying glass
Hover image to zoom

Core Tub and Shower Trim Kit, Fits Peerless MultiChoice (Brushed Nickel)

SKU:
PTT188753-BN
Rating:
(0)
Q&A:
(0)
Core Tub and Shower Trim Kit, Fits Peerless MultiChoice (Brushed Nickel)
Magnifying glass
Hover image to zoom
$92.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
Features
  • Single-setting shower head with Full Body Spray
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Fits Peerless tub and shower valve rough only
  • Must order Peerless tub and shower valve rough with pressure-balance cartridge (PTR188700) separately to complete the unit
  • Temperature only controlled with handle
  • Tub/shower requires 1-1/2 inch wall cavity
  • Back-to-back installation capability
  • 1.5 gpm flow rate
  • Slip-on tub spout with pull-up diverter
  • ADA compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our Lifetime Limited Warranty
Specifications
  • Handle(s): Single Handle Lever
  • Flow Rate: 1.50 gpm @ 80 psi, 5.7 L/min @ 552 kPa
  • Valve Type: NA
  • Installation: NA
  • Spout Length: 5-3/8
  • Spout Total Height: 11-15/16

Specs

–
Product Type:

Trim Kit

ADA:

Yes

Series:

Core

Finish:

Brushed Nickel

Flow Rate (GPM):

1.5

Handle Style:

Lever

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy