Apply to be a TradeMaster!
Main product image of Core Shower Only Trim Kit, Fits Delta MultiChoice (Brushed Nickel)
Magnifying glass
Hover image to zoom

Core Shower Only Trim Kit, Fits Delta MultiChoice (Brushed Nickel)

SKU:
PTT188763-BN
Rating:
(0)
Q&A:
(0)
Core Shower Only Trim Kit, Fits Delta MultiChoice (Brushed Nickel)
Magnifying glass
Hover image to zoom
$102.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
Features
  • Single-setting shower head with Full Body Spray
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • 1.5 gpm flow rate
  • Lever handle is ADA compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our Lifetime Limited Warranty
Specifications
  • Handle(s): Single Handle Lever
  • Flow Rate: 1.5 gpm @ 80 psi, 5.7 L/min @ 552 kPa
  • Valve Type: Single-function pressure balance cartridge
  • Installation: NA
  • Spout Total Height: 9-15/32

Specs

–
ADA:

Yes

Finish:

Brushed Nickel

Number of Handles:

1

Product Type:

Trim Kit

Series:

Core

Flow Rate (GPM):

1.5

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy