Apply to be a TradeMaster!
Main product image of Xander Roman Tub Trim Kit (Matte Black)
Magnifying glass
Hover image to zoom

Xander Roman Tub Trim Kit (Matte Black)

SKU:
PTT4319-BL
Rating:
(0)
Q&A:
(0)
Xander Roman Tub Trim Kit (Matte Black)
Magnifying glass
Hover image to zoom
$247.23 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
Product Overview
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. Complete the look in your space with this Roman tub faucet, designed to turn heads and enhance your experience. You can install with confidence, knowing that Peerless products are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole, 8-16 inch installations
  • Temperature and volume controlled with handles
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • ADA Compliant
  • Peerless faucets are backed by our Lifetime Limited Warranty

Specs

–
Product Type:

Trim Kit

Handle Style:

Lever

Finish:

Matte Black

Number of Handles:

1

ADA:

Yes

Series:

Xander

Flow Rate (GPM):

1.5

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy