Apply to be a TradeMaster!
Main product image of Elmhurst Roman Tub Trim Kit (Chrome)
Magnifying glass
Hover image to zoom

Elmhurst Roman Tub Trim Kit (Chrome)

SKU:
PTT4365
Rating:
(0)
Q&A:
(0)
Elmhurst Roman Tub Trim Kit (Chrome)
Magnifying glass
Hover image to zoom
$108.73 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Product Overview
Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. Complete your bath with a beautifully designed Peerless roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • ADA Compliant
  • Easy installation also allows for above-deck adjustability
  • Rough-in for use with 3-hole, 2-handle roman tub trim kits
  • Fits 3-hole 8-16 in. installations
  • Standard spout
  • Temperature and volume controlled with handles

Specs

–
ADA:

Yes

Number of Handles:

1

Product Type:

Trim Kit

Flow Rate (GPM):

1.5

Handle Style:

Lever

Finish:

Chrome

Series:

Elmhurst

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy