Apply to be a TradeMaster!
Main product image of WB90 111,000 BTU Direct Vent Oil Fired Hot Water Boiler
Magnifying glass
Hover image to zoom

WB90 111,000 BTU Direct Vent Oil Fired Hot Water Boiler

SKU:
WB90-03
Rating:
(0)
Q&A:
(0)
WB90 111,000 BTU Direct Vent Oil Fired Hot Water Boiler
Magnifying glass
Hover image to zoom
WB90-03 has been discontinued
Discontinued October 27, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
97000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: BTU Input
126000 BTUs
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Series WB90™ oil-fired boiler is ENERGY STAR® certified with a 90% efficiency. The residential, cast iron boiler is designed for hot water systems and is ideal for both direct and chimney venting. The boiler features a sleek, two-piece molded boiler jacket with removable lens for viewing the operation of the boiler. A non- prorated lifetime warranty on the heat exchanger provides peace of mind for years to come!

Features:
  • 90% AFUE Cast Iron Boiler - ENERGY STAR® Efficient!
  • Residential, Oil-fired Boiler for Hot Water Systems
  • Boiler is Designed for Both Direct and Natural Draft (Chimney) Venting
  • High Efficiency, Flame Retention Burner - Carlin EZ-H2L with Hi-Lo Firing
  • Cast Iron Sections - Factory Tested and Assembled with Steel Push Nipples
  • Large Water Content, Wet Base Section Design - Ideal for Large Volume Hot Water Applications
  • ETL Certified for U.S. and Canada
  • Primary/Secondary Piping Assures Cast Iron Protection
  • Terminal Strip Simplifies Field Wiring and Helps Prevent Mis-Wiring
  • State-of-the-Art Hybrid Polyester/Epoxy, Powder Coated Steel Jacket
  • Full Plate Swing Out Door - For Quick and Easy Cleaning

Specs

–
Fuel Type:

Propane

Natural Gas

DOE Rating:

111000

BTU Output:

97000

BTU Input:

126000

IBR Rating:

97000

Efficiency:

90%

Vent Size:

4"

Vent Type:

Atmospheric

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

WB90-03

Replacement Parts

SKU: WB90-03

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Block Wb90-03/wbv-03 Wtr Clsd, 90806
Product Image of no image
Burner Mounting Plate Hinge Assembly
90538
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flame Observation Cover Plate
SC1007P
Sorry, we don't currently sell this item. Request This Item
Gasket Observation Face X1140, 50230-PEERLESS
50230-PEERLESS
Peerless Boilers
Product Image of no image
Observation Glass Retainer
X1138P
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw #10-32 Round Slotted Head x 3/4" Long
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw 3/8-16 Round Slotted Head x 1/2" Long
N/A
Sorry, we don't currently sell this item. Request This Item
Plate Vent Restrictor Orifice, 54538
Gasket Vent Restrictor Plate, 54541
Product Image of no image
5/16-18 Hex Flange Nut
5037-PEERLESS
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner Mounting Stud – 5/16-18 x 1"
51748
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16-18 x 5/8" Hex Head Bolt
91588
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16" Flat Washer
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16-18 x 3/4" Hex Head Bolt
91450
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16-18 x 1-3/4" Stud
51754
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16" Lock Washer
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16-18 Stainless Steel Hex Nut
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16" Flat Washer
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
5/16-18 x 1-3/4" Stud
51754
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM