Apply to be a TradeMaster!
Main product image of PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlet
Magnifying glass
Hover image to zoom

PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlet

Brand:
Pentair
SKU:
150337
Rating:
(0)
Q&A:
(0)
PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlet
Magnifying glass
Hover image to zoom
$188.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
23-7/8"
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlett

PBH Series Bag Housings keep systems on stream longer by reducing bag filter change time. These assemblies offer all the necessary strength without the weight.

Features:
  • Lightweight corrosion-resistant polypropylene construction
  • Single large ACME thread closure ensures quick opening and positive sealing
  • Outstanding chemical compatibility makes housings ideal for use in a variety of low-flow applications
  • Equipped with a black, reinforced polypropylene cap
  • Includes gauge, wrench and .375" drain valve
  • Portable
  • Economically priced
  • Provides uninterrupted flow rates installed as a duplex system
  • Outstanding chemical compatibility
  • Filter bags are available in polypropylene felt, absolute-rated high-efficiency polypropylene and nylon monofiliament mesh - ideal for filtering and straining application from 1-800 microns

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Filter Housing

Type:

Filter Bag

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Connection Type:

NPT

Height:

23-7/8"

Diameter (Inches):

7-1/4"

Housing Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy