| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House High Flow |
| Flow Rate (GPM): | 15 |
| Micron Rating: | 0.5 |
| Max Pressure (PSI): | 100 |
| Replacement Cartridge: | WFP-10BB |
| Max Water Temp (°F): | 100°F |
| Outlet Size: | 1" |
| Inlet Size: | 1" |
| Height: | 13-1/8" |
| Diameter (Inches): | 7-1/4" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Cryptosporidium parvum Oocysts Giardia Cysts Sediment |
| Housing Color: | Gray |
Hi Kathy, thanks for writing in. The replacement filter for this housing would be SKU: 455905-43 - https://www.supplyhouse.com/Pentair-455905-43-FLOPLUS-10BB-Heavy-Duty-CTO-Flow-Cartridge