| Product Type: | Filter Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Entry |
| Filter Type: | Granular-Activated Carbon |
| Material: | Cellulose |
| Flow Rate (GPM): | 2 |
| Service Life: | 10,000 Gallons |
| Max Water Temp (°F): | 125°F |
| Height: | 20" |
| Diameter (Inches): | 2-3/4" |
| Reduction Claim: | Carbon Fines Chlorine Taste & Odor (CTO) |