Apply to be a TradeMaster!
Main product image of PCC-1 Hexametaphosphate Crystal Cartridge
Magnifying glass
Hover image to zoom

PCC-1 Hexametaphosphate Crystal Cartridge

Brand:
Pentair
SKU:
155100-43
Rating:
(1)
Q&A:
(0)
PCC-1 Hexametaphosphate Crystal Cartridge
Magnifying glass
Hover image to zoom
$93.37 each
In Stock
In Stock
Get 6 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Pentair PCC Series filter cartridges contain hexametaphosphate that dissolve slowly in water to inhibit scale and rust build-up. They are effective for treating scale, corrosion and iron problems for up to six months at various flow rates and feed concentrations. This type of treatment is recommended for use with ice machines, coffee and vending machines, food service equipment, water heaters, air conditioning equipment and many other types of water processing equipment.

The PCC-1 series 24 oz. cartridge is designed to fit in #10 Standard Filters only.

Specifications:
  • Filter Media: Polyphosphate
  • Shell: Polypropylene
  • Post-Filter: Polypropylene
  • Gaskets: Buna-N (PCC212 and PCC218)
  • Temperature Rating: 40° - 100°F (4.4 - 37.8°C)
  • Maximum Dimensions: 2.88" x 9.63"

Specs

–
Product Type:

Cartridge

Flow Rate (GPM):

5

Max Water Temp (°F):

100°F

Reduction Claim:

Corrosion

Iron

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

CLIENT REQUEST

OUR CLIENT REQUESTED, GLAD SUPPLY HOUSE HAS IN STOCK FOR THE QUICK DELIVERY
KERRI
JANESVILLE CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy