Apply to be a TradeMaster!
Main product image of PCC212, Phosphate Crystal Specialty Filter Cartridge (12 oz.)
Magnifying glass
Hover image to zoom

PCC212, Phosphate Crystal Specialty Filter Cartridge (12 oz.)

Brand:
Pentair
SKU:
155248-43
Rating:
(0)
Q&A:
(0)
PCC212, Phosphate Crystal Specialty Filter Cartridge (12 oz.)
Magnifying glass
Hover image to zoom
$38.10 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
Features:
  • Hexametaphosphate Crystals help prevent Lime and Scale deposits
  • Effective for treating corrosion and iron problems
  • Three unique designs to fit multiple applications
  • Variety of media columns and flow rates
  • Manufactured with all FDA grade materials/ul>

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

HVAC

Commercial

Type:

Specialty

Scale Inhibitor

Flow Rate (GPM):

1.5

Filter Type:

Phosphate Crystal

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Iron

Corrosion

Lime

Scale

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy