| Product Type: | Filter Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Material: | Carbon |
| Filter Type: | Carbon Block |
| Micron Rating: | 0.5 |
| Flow Rate (GPM): | 4 |
| Service Life: | 150,000 Gallons |
| Max Water Temp (°F): | 180°F |
| Height: | 20" |
| Diameter (Inches): | 4-5/8" |
| Reduction Claim: | Cryptosporidium parvum Oocysts Bad Taste & Odor Toxoplasma Cysts Giardia Cysts Entamoeba Cysts Chlorine Taste & Odor (CTO) Sediment |
| Used With: | BBFS-222 BBFS-22 |