| Product Type: | Filter Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Use |
| Material: | Polyester |
| Micron Rating: | 10 |
| Flow Rate (GPM): | 4 |
| Service Life: | 10,000 Gallons |
| Max Water Temp (°F): | 125°F |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment Chlorine Taste & Odor (CTO) Bad Taste & Odor |
| Used With: | BBFS-222 BBFS-22 |