Apply to be a TradeMaster!
Main product image of BP-420-5, Glazed Polypropylene Felt Filter Bag (5 Microns)
Magnifying glass
Hover image to zoom

BP-420-5, Glazed Polypropylene Felt Filter Bag (5 Microns)

Brand:
Pentair
SKU:
155386-03
Rating:
(3)
Q&A:
(0)
BP-420-5, Glazed Polypropylene Felt Filter Bag (5 Microns)
Magnifying glass
Hover image to zoom
$8.29 each
In Stock
In Stock
Get 88 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
18"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
BP-420-5, Glazed Polypropylene Felt Filter Bag (5 Microns)

Polypropylene bags are compatible with a broad range of corrosive fluids including organic solvents, oils, acids, alkalis and microorganisms.

An assortment of filtration ratings is offered – from 1 to 200 microns – to comply with any filtration requirement.

The bags are manufactured from felt due to its high solids loading capabilities, in comparison to similar mesh fabrics. The media is created by needle-punching two layers of synthetic fibers together in a supporting scrim. A glazed finish, created by melting the outermost surface fibers, is used to produce a bond that reduces the possibility of migration.

Features:
  • Thermally welded unique design results in consistent filtration efficiency
  • Semi-rigid cylindrical design is easily crushed and incinerated
  • Higher productivity – faster bag "change-outs"

Specs

–
Product Type:

Filter Bag

Material:

Polypropylene

Micron Rating:

5

Max Water Temp (°F):

200°F

Height:

18"

Diameter (Inches):

4"

Reduction Claim:

Corrosion

Organics (TOC)

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy again

This was a great deal with fast shipping. One of the filters was a bit dirty around the top, but still usable.
Granny Smith
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter!

This is the filter recommended for our water filter system and it works great. I love that Supply House will ship a quantity of 1 as so many sites require a minimum purchase of 10-20!
Vickster
WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trust worthy service

Product is as described. Works great.
Anne
Washington state
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy