Apply to be a TradeMaster!
Main product image of BP-420-25, Glazed Polypropylene Felt Filter Bag (25 Microns)
Magnifying glass
Hover image to zoom

BP-420-25, Glazed Polypropylene Felt Filter Bag (25 Microns)

Brand:
Pentair
SKU:
155390-03
Rating:
(2)
Q&A:
(0)
BP-420-25, Glazed Polypropylene Felt Filter Bag (25 Microns)
Magnifying glass
Hover image to zoom
$7.37 each
In Stock
In Stock
Get 31 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
18"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
BP-420-25, Glazed Polypropylene Felt Filter Bag (25 Microns)

Polypropylene bags are compatible with a broad range of corrosive fluids including organic solvents, oils, acids, alkalis and microorganisms.

An assortment of filtration ratings is offered – from 1 to 200 microns – to comply with any filtration requirement.

The bags are manufactured from felt due to its high solids loading capabilities, in comparison to similar mesh fabrics. The media is created by needle-punching two layers of synthetic fibers together in a supporting scrim. A glazed finish, created by melting the outermost surface fibers, is used to produce a bond that reduces the possibility of migration.

Features:
  • Thermally welded unique design results in consistent filtration efficiency
  • Semi-rigid cylindrical design is easily crushed and incinerated
  • Higher productivity – faster bag "change-outs"

Specs

–
Product Type:

Filter Bag

Filter Type:

Glazed Felt

Material:

Polypropylene

Micron Rating:

25

Max Water Temp (°F):

200°F

Height:

18"

Diameter (Inches):

4"

Reduction Claim:

Corrosion

Organics (TOC)

Rust

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again

Very happy with the process of ordering on line and receiving the product soon there after. Happy with the product, just what I ordered/needed. Will definitely order other filters I need with this company.
Alfonzo
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good I'll re-order

use for my pump house well
K
helvetia, or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy