Apply to be a TradeMaster!
Main product image of BP-420-50, Glazed Polypropylene Felt Filter Bag (50 Microns)
Magnifying glass
Hover image to zoom

BP-420-50, Glazed Polypropylene Felt Filter Bag (50 Microns)

Brand:
Pentair
SKU:
155392-03
Rating:
(0)
Q&A:
(0)
BP-420-50, Glazed Polypropylene Felt Filter Bag (50 Microns)
Magnifying glass
Hover image to zoom
$8.29 each
In Stock
In Stock
Get 128 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
18"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
BP-420-50, Glazed Polypropylene Felt Filter Bag (50 Microns)

Polypropylene bags are compatible with a broad range of corrosive fluids including organic solvents, oils, acids, alkalis and microorganisms.

An assortment of filtration ratings is offered – from 1 to 200 microns – to comply with any filtration requirement.

The bags are manufactured from felt due to its high solids loading capabilities, in comparison to similar mesh fabrics. The media is created by needle-punching two layers of synthetic fibers together in a supporting scrim. A glazed finish, created by melting the outermost surface fibers, is used to produce a bond that reduces the possibility of migration.

Features:
  • Thermally welded unique design results in consistent filtration efficiency
  • Semi-rigid cylindrical design is easily crushed and incinerated
  • Higher productivity – faster bag "change-outs"

Specs

–
Product Type:

Filter Bag

Material:

Polypropylene

Micron Rating:

50

Max Water Temp (°F):

200°F

Height:

18"

Diameter (Inches):

4"

Reduction Claim:

Corrosion

Organics (TOC)

Sediment

Rust

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy