Apply to be a TradeMaster!
Main product image of BP-410-100, Glazed Polypropylene Felt Filter Bag (100 Microns)
Magnifying glass
Hover image to zoom

BP-410-100, Glazed Polypropylene Felt Filter Bag (100 Microns)

Brand:
Pentair
SKU:
155393-03
Rating:
(0)
Q&A:
(1)
BP-410-100, Glazed Polypropylene Felt Filter Bag (100 Microns)
Magnifying glass
Hover image to zoom
155393-03 has been discontinued
Discontinued June 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
8-5/8"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
BP-410-100, Glazed Polypropylene Felt Filter Bag (100 Microns)

Polypropylene bags are compatible with a broad range of corrosive fluids including organic solvents, oils, acids, alkalis and microorganisms.

An assortment of filtration ratings is offered – from 1 to 200 microns – to comply with any filtration requirement.

The bags are manufactured from felt due to its high solids loading capabilities, in comparison to similar mesh fabrics. The media is created by needle-punching two layers of synthetic fibers together in a supporting scrim. A glazed finish, created by melting the outermost surface fibers, is used to produce a bond that reduces the possibility of migration.

Features:
  • Thermally welded unique design results in consistent filtration efficiency
  • Semi-rigid cylindrical design is easily crushed and incinerated
  • Higher productivity – faster bag "change-outs"

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Filter Bag

Filter Type:

Glazed Felt

Material:

Polypropylene

Micron Rating:

100

Max Water Temp (°F):

200°F

Height:

8-5/8"

Diameter (Inches):

4"

Reduction Claim:

Sediment

Corrosion

Organics (TOC)

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which filter housing is compatible with this filter element?

Asked by Eric 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eric. This is compatible with Pentek PBH-410-1 and PBH-410-1.5 10" Bag Filter Vessel Filter Systems.

Was this review helpful to you?