Apply to be a TradeMaster!
Main product image of NCP-BB, Pleated Carbon-Impregnated Polyester Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom

NCP-BB, Pleated Carbon-Impregnated Polyester Drinking Water Filter Cartridge (10 Microns)

Brand:
Pentair
SKU:
155398-43
Rating:
(0)
Q&A:
(0)
NCP-BB, Pleated Carbon-Impregnated Polyester Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom
$33.93 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
NCP-BB, Pleated Carbon-Impregnated Polyester Drinking Water Filter Cartridge (10 Microns)

Features:
  • Non-cellulose media resists bacterial attack
  • Provides sediment filtration and chlorine taste & odor reduction
  • Pleated for maximum dirt-loading capacity
  • Nominal 10-micron rating

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Material:

Polyester

Flow Rate (GPM):

2

Micron Rating:

10

Service Life:

500 Gallons

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Sediment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy