Apply to be a TradeMaster!
Main product image of EP-10, Carbon Block Drinking Water Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

EP-10, Carbon Block Drinking Water Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
155531-43
Rating:
(3)
Q&A:
(0)
EP-10, Carbon Block Drinking Water Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$14.17 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

–
EP-10, Carbon Block Drinking Water Filter Cartridge (5 Microns)

EP Series Carbon Block Cartridges are manufactured using a process that yields a cartridge with a nominal 5-micron filtration rating and high dirt-holding capacity. A high porosity design helps prevent the cartridge from plugging before its adsorption capacity is exhausted, maximizing the utilization of the carbon while maintaining low pressure drop.

Features:
  • High dirt-holding capacity maximizes utilization of the carbon block
  • Highly effective bad taste & odor and chlorine taste & odor reduction
  • Nominal 5-micron rating

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Application:

Point of Use

Filter Type:

Carbon Block

Material:

Carbon

Micron Rating:

5

Flow Rate (GPM):

1

Service Life:

6000 Gallons

Max Water Temp (°F):

180°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Sediment

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

would order from you again.

love it.
jessica
parks
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EP-10 water filter works great for water wells.

I use the EP-10 carbon cartridge to filter my well water. It works beautifully!
The Pianist
Coshocton, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carbon Filter

This filter fit perfectly and works perfectly in our filter system
PappaRon
Houston, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy