Apply to be a TradeMaster!
Main product image of C1-20, Activated Carbon-Impregnated Cellulose Drinking Water Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

C1-20, Activated Carbon-Impregnated Cellulose Drinking Water Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
155597-43
Rating:
(0)
Q&A:
(0)
C1-20, Activated Carbon-Impregnated Cellulose Drinking Water Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$22.64 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cellulose
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
C1-20, Activated Carbon-Impregnated Cellulose Drinking Water Filter Cartridge (5 Microns)

C-Series Cartridges offer an economical solution for all your general-purpose water filtration needs. Constructed of a carbon impregnated cellulose media, these dual-purpose cartridges filter out fine sediment particles and reduce unwanted taste, odor, and chlorine taste & odor from your tap water. External netting provides additional strength and dirt-holding capacity.

Features:
  • Available in three lengths and three diameters
  • Basic chlorine reduction at a very good economic value
  • Both chlorine and sediment reduction
  • High flow rates possible due to low initial pressure drop
  • Good dirt holding capacity
  • General purpose taste and odor reduction for residential chlorinated water supplies
  • Polishing filter for process or closed-loop streams

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Material:

Cellulose

Micron Rating:

5

Flow Rate (GPM):

2

Service Life:

10,000 Gallons

Max Water Temp (°F):

125°F

Height:

20"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy