Apply to be a TradeMaster!
Main product image of EPM-BB, Big Blue Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom

EPM-BB, Big Blue Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)

Brand:
Pentair
SKU:
155782-43
Rating:
(0)
Q&A:
(0)
EPM-BB, Big Blue Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom
$47.48 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Size
9-3/4"
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-5/8" Diameter

Description

–
EPM-BB, Big Blue Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)

EPM-Series Cartridges are a modified version of our EP Series Cartridge. An economical price makes this cartridge suitable for taste, odor and chlorine taste & odor reduction, as well as sediment filtration.

Features:
  • Nominal 10 micron rating
  • Enhanced dirt holding capacity for extended cartridge life
  • Lowest pressure drop
  • Bad taste and odor, and chlorine taste & odor reduction
  • Economically priced

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Material:

Carbon

Filter Type:

Carbon Block

Micron Rating:

10

Flow Rate (GPM):

2

Service Life:

15,000 Gallons

Max Water Temp (°F):

180°F

Size:

9-3/4"

Height:

9-3/4"

Diameter (Inches):

4-5/8"

Reduction Claim:

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Sediment

Model:

Big Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy