| Product Type: | Filter Cartridge |
|---|---|
| Type: | Specialty Chloramine Reduction |
| Application: | Point of Use Point of Entry |
| Flow Rate (GPM): | 5 |
| Micron Rating: | 25 |
| Flow type: | Radial Flow |
| Max Water Temp (°F): | 125°F |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Chlorine Carbon Fines Sediment Chloramines |