Apply to be a TradeMaster!
Main product image of LR-1500 Undersink Lead Filtration System
Magnifying glass
Hover image to zoom
LR-1500 Undersink Lead Filtration System
Magnifying glass
Hover image to zoom
$75.17 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Under Sink
Product Highlight: Capacity (Gallons)
1500 Gallons
Product Highlight: Inlet Size
3/8"

Description

–
Features:
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means EPAEst. No. 090375-MEX-001
  • Professional grade lead reduction drinking water system
  • Full flow technology means no separate faucet required
  • Complete system with wrench, integrated mounting bracket, and manual

Specs

–
Product Type:

Filtration System

Installation Type:

Under Sink

Type:

Drinking Water

Capacity (Gallons):

1500

Reduction Claim:

Lead

Flow Rate (GPM):

2.5

Inlet Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy