Apply to be a TradeMaster!
Main product image of 4-Stage GRO-2550 Reverse Osmosis System Water Filter (50 GPD), 161154
Magnifying glass
Hover image to zoom

4-Stage GRO-2550 Reverse Osmosis System Water Filter (50 GPD), 161154

Brand:
Pentair
SKU:
161154
Rating:
(0)
Q&A:
(0)
4-Stage GRO-2550 Reverse Osmosis System Water Filter (50 GPD), 161154
Magnifying glass
Hover image to zoom
$395.49 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

The Pentair GRO-2550 system includes the high recovery GRO-50 encapsulated membrane. The carbon/sediment pre-filter reduces the particles and chlorine taste and odor to prolong the life of RO membrane. Cleaner, fresher water whenever you want it.

Features:
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means. EPAEST. No. 082989-CHN-001
  • Includes 50 gallon per day high recovery GRO reverse osmosis encapsulated membrane
  • Water on demand delivered from a storage tank
  • Encapsulated element for simplified replacement
  • Meltblown sediment depth prefilter
  • Extruded carbon block prefilter
  • NSF Certified for materials and performance

Specs

Reduction Claim:

Bad Taste & Odor

Dissolved Minerals

Total Dissolved Solids

Cysts

Salts

Flow Rate (GPD):

50

Product Type:

Filtration System

Application:

Undersink

Point of Use

Refrigerator Icemaker

Min Pressure (PSI):

40

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy