Apply to be a TradeMaster!
Main product image of 1/30 RPM 5600-Series Motor, 60 Hz (120V)
Magnifying glass
Hover image to zoom

1/30 RPM 5600-Series Motor, 60 Hz (120V)

Brand:
Pentair
SKU:
18743-1
Rating:
(0)
Q&A:
(0)
1/30 RPM 5600-Series Motor, 60 Hz (120V)
Magnifying glass
Hover image to zoom
$64.39 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/30 HP
Product Highlight: Voltage
120v

Description

–
1/30 RPM 5600-Series Motor, 60 Hz (120V)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Motor

Hertz:

60

Horse Power:

1/30

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy