Apply to be a TradeMaster!
Main product image of ChlorPlus 10, Chloramine Reduction Carbon Block Specialty Filter Cartridge (1 Micron)
Magnifying glass
Hover image to zoom

ChlorPlus 10, Chloramine Reduction Carbon Block Specialty Filter Cartridge (1 Micron)

Brand:
Pentair
SKU:
255416-43
Rating:
(0)
Q&A:
(0)
ChlorPlus 10, Chloramine Reduction Carbon Block Specialty Filter Cartridge (1 Micron)
Magnifying glass
Hover image to zoom
$34.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

–
The ChlorPlus carbon block cartridges help reduce sediment while providing greater chloramine performance capacities than granular carbon. They also significantly reduce the carbon fines found in many granular canisters.

Features:
  • Superior chloramine and chlorine reduction
  • CRFC20-BB Radial Flow
  • ChlorPlus Series Carbon Briquette

Specs

–
Product Type:

Filter Cartridge

Type:

Specialty

Chloramine Reduction

Application:

Point of Entry

Point of Use

Micron Rating:

1

Flow Rate (GPM):

1

Service Life:

50,000 Gallons

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Chlorine

Chloramines

Carbon Fines

Chlorine Taste & Odor (CTO)

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy