The Day Savers – A National Tradesmen Day Contest
Main product image of DW-200-R, Retrofit Granular Activated Carbon Specialty Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

DW-200-R, Retrofit Granular Activated Carbon Specialty Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
255438-51
Rating:
(0)
Q&A:
(0)
DW-200-R, Retrofit Granular Activated Carbon Specialty Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
255438-51 has been discontinued
Discontinued December 13, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Carbon
Product Highlight: Used With
PW200, AP200
Product Highlight: Height
6-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

Features:
  • Granular carbon cartridge
  • 5-micron nominal filtration
  • 6-month or 2000 gallon filter life
  • Provides sediment filtration, chlorine taste & odor, rust and scale particle reduction

Specs

Product Type:

Replacement Cartridge

Type:

Specialty

Drinking Water

Application:

Point of Use

Filter Type:

Granular-Activated Carbon

Material:

Carbon

Flow Rate (GPM):

2

Micron Rating:

5

Cartridge Life:

6 Months

Service Life:

2000 Gallons

Used With:

PW200

AP200

Height:

6-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Rust

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm