| Product Type: | Filter Cartridge |
|---|---|
| Type: | Specialty Chloramine Reduction |
| Application: | Point of Use Point of Entry |
| Flow Rate: | 2.5 GPM |
| Micron Rating: | 25 |
| Flow type: | Radial Flow |
| Service Life: | 100,000 Gallons |
| Max Water Temp (°F): | 125°F |
| Height: | 9-3/4" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Chloramines Sediment Carbon Fines Chlorine |