| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment |
| Application: | Point of Entry |
| Filter Type: | String Wound |
| Material: | Polypropylene |
| Flow Rate (GPM): | 65 |
| Micron Rating: | 100 |
| Max Water Temp (°F): | 165°F |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment Rust Scale |