Shop Limited Time Deals
Main product image of Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)
Magnifying glass
Hover image to zoom

Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)

Brand:
Pentair
SKU:
35920
Rating:
(0)
Q&A:
(0)
Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)
Magnifying glass
Hover image to zoom
35920 has been discontinued
Discontinued April 15, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Whole House Water Softening System, 1.0 Cubic Foot (10 GPM)
Brand:
Pentair
SKU:35974
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height (Inches)
44" Height
Product Highlight: Diameter (Inches)
10" Diameter

Description

Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal for longer life and lower maintenance
  • Self-cleaning brine injector reduces maintenance
  • Safety valve prevents brine tank overflow
  • Highly-efficient, chlorine-resistant resin for longer life
  • Demand-initiated system regenerates when necessary, based on water usage, saving salt and water
  • 1.0, 1.5 and 2.0 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Motor Input Voltage: 24 Volt DC
  • Input Supply Frequency: 50 or 60 Hz
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female
  • Backwash (gpm): 2.5
  • Pressure Drop at Rated
  • Service Flow Rate: 12
  • Rated Efficiency: 4,487 /lb. salt @ 3.9 lbs

Specs

Product Type:

Water Treatment System

Type:

Water Softener

Max Pressure (PSI):

120

Max Water Temp (°F):

100°F

Flow Rate (GPM):

11.6

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height (Inches):

44"

Diameter (Inches):

10"

Reduction Claim:

Water Hardness

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm