Apply to be a TradeMaster!
Main product image of Whole House Iron Reduction System, 1.0 Cubic Foot, 3/4" NPT (5.0 GPM)
Magnifying glass
Hover image to zoom

Whole House Iron Reduction System, 1.0 Cubic Foot, 3/4" NPT (5.0 GPM)

Brand:
Pentair
SKU:
35928
Rating:
(0)
Q&A:
(0)
Whole House Iron Reduction System, 1.0 Cubic Foot, 3/4" NPT (5.0 GPM)
Magnifying glass
Hover image to zoom
35928 has been discontinued
Discontinued April 15, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Whole House Iron Reduction System, 1.0 Cubic Foot, 3/4" NPT (5.0 GPM)
Brand:
Pentair
SKU:35982
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height (Inches)
44" Height
Product Highlight: Diameter (Inches)
10" Diameter

Description

Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal means longer life and lower maintenance
  • Self-cleaning injector reduces maintenance
  • Chemical free operation minimizes operating costs
  • 1.0 and 1.5 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Controller Operating Voltage: 24 Volt AC
  • Input Supply Frequency: 50 or 60 Hz
  • Motor Input Voltage: 24 Volt DC
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female

Specs

Product Type:

Water Treatment System

Type:

Iron Reduction

Max Pressure (PSI):

120

Max Water Temp (°F):

100°F

Flow Range (GPM):

5.0

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height (Inches):

44"

Diameter (Inches):

10"

Reduction Claim:

Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm