Apply to be a TradeMaster!
Main product image of Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)
Magnifying glass
Hover image to zoom

Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)

Brand:
Pentair
SKU:
35960
Rating:
(0)
Q&A:
(1)
Whole House Water Softening System, 1.0 Cubic Foot, 3/4" NPT (11.6 GPM)
Magnifying glass
Hover image to zoom
35960 has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Whole House Water Softening System, 1.0 Cubic Foot (10 GPM)
Brand:
Pentair
SKU:35974
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height (Inches)
44" Height
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
To directly replace this item, please purchase both the 35974 and 34854 units together.

Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal for longer life and lower maintenance
  • Self-cleaning brine injector reduces maintenance
  • Safety valve prevents brine tank overflow
  • Highly-efficient, chlorine-resistant resin for longer life
  • Demand-initiated system regenerates when necessary, based on water usage, saving salt and water
  • 1.0, 1.5 and 2.0 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Motor Input Voltage: 24 Volt DC
  • Input Supply Frequency: 50 or 60 Hz
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female
  • Backwash (gpm): 2.5
  • Pressure Drop at Rated
  • Service Flow Rate: 12
  • Rated Efficiency: 4,487 /lb. salt @ 3.9 lbs

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Based

Max Pressure (PSI):

120

Max Water Temp (°F):

100°F

Flow Rate (GPM):

11.6

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height (Inches):

44"

Diameter (Inches):

10"

Reduction Claim:

Water Hardness

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long does it flush for and can it pump up 5 feet of lift to exit the house to a sewer line or is it down only

Asked by Richard 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Richard, thanks for writing in. The length of the cycle depends on what you adjust it to, however this system is downflow only and cannot be used for any upflow applications.

Was this review helpful to you?