Apply to be a TradeMaster!
Main product image of Whole House Carbon Filtration System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)
Magnifying glass
Hover image to zoom

Whole House Carbon Filtration System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)

Brand:
Pentair
SKU:
35964
Rating:
(1)
Q&A:
(0)
Whole House Carbon Filtration System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)
Magnifying glass
Hover image to zoom
35964 has been discontinued
Discontinued March 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Whole House Carbon Filtration System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)
Brand:
Pentair
SKU:35978
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height (Inches)
54" Height
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal means longer life and lower maintenance
  • Coconut shell-based carbon for highly effective chlorine reduction and long life
  • 1.0, 1.5 and 2.0 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Controller Operating Voltage: 24 Volt AC
  • Input Supply Frequency: 50 or 60 Hz
  • Motor Input Voltage: 24 Volt DC
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female

Specs

–
Product Type:

Water Treatment System

Type:

Salt-Based

CTO Reduction

Max Pressure (PSI):

120

Max Water Temp (°F):

100°F

Flow Rate (GPM):

11.9

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height (Inches):

54"

Diameter (Inches):

10"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Works great !!!
Frank
PHX, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?