35975 is an official Whole House Water Softening System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM) for Pentair Plumbing Supplies.
| Max Pressure (PSI): | 120 |
|---|---|
| Connection Type: | FNPT |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Diameter (Inches): | 10" |
| Max Water Temp (°F): | 100°F |
| Reduction Claim: | Water Hardness |
| Flow Rate (GPM): | 11.9 |
| Height (Inches): | 54" |
| Type: | Water Softener Salt-Based |
| Product Type: | Water Treatment System |