Apply to be a TradeMaster!
Main product image of Whole House Water Softening System (14.5 GPM)
Magnifying glass
Hover image to zoom

Whole House Water Softening System (14.5 GPM)

Brand:
Pentair
SKU:
35976
Rating:
(3)
Q&A:
(0)
Whole House Water Softening System (14.5 GPM)
Magnifying glass
Hover image to zoom
$1,385.81 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 244 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Treat water confidently with the reliable and industry proven Pentair WaterTrust Pro Series. Simple installation, service, and a wide range of applications makes the

WaterTrust Pro Series your go-to choice for water softening and filtration.

Specs

–
Flow Rate (GPM):

14.5

Reduction Claim:

Water Hardness

Type:

Water Softener

Salt-Based

Product Type:

Water Treatment System
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
2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Solid Unit Well Built

No Issues I Have Installed A Dozen Or So Of These. Just Get Them Installed Correctly! :)
ATHR
Nevada
25 days ago
Was this review helpful to you?

Had it 48 hours and its flooded my garage 3 times already

the connection kits for the bypass 3 of the fittings have worked for a range of 12-24 hours causing water damage each time and having to shut my water down,drain and repair, when the repair is made all is well for only a short time before they crack and leak again.
Warrior
North Carolina
2 years ago
Was this review helpful to you?

Would not recommend

Went through 2 of these, both didn't last. Would not recommend.
G
New York
2 years ago
Was this review helpful to you?