Apply to be a TradeMaster!
WaterTrust Pro Series Whole House Carbon Filtration System, 1.0 Cubic Foot (11.6 GPM)

WaterTrust Pro Series Whole House Carbon Filtration System, 1.0 Cubic Foot (11.6 GPM)

Brand:
Pentair
SKU:
35977
Rating:
(0)
Q&A:
(0)
WaterTrust Pro Series Whole House Carbon Filtration System, 1.0 Cubic Foot (11.6 GPM)
$948.52 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 244 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

–

Treat water confidently with the reliable and industry proven Pentair WaterTrust Pro Series. Simple installation, service, and a wide range of applications makes the WaterTrust Pro Series your go-to choice for water softening and filtration.

Product Features:

  • Newly redesigned and industry-proven technology delivers high performance and simple operation.
  • Trade professional ready - installation is straightforward and efficient with easily accessible parts.
  • Carbon filtration provides cleaner, fresher water throughout the whole home.
  • With quick start-up settings and automatic calculations, simply set up and go.

Specs

–
Outlet Size:

3/4"

Max Water Temp (°F):

100°F

Flow Rate (GPM):

11.6

Reduction Claim:

Chlorine Taste & Odor (CTO)

Type:

Salt-Based

CTO Reduction

Max Pressure (PSI):

120

Product Type:

Water Treatment System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy