Apply to be a TradeMaster!
Whole House Carbon Filtration System, 2.0 Cubic Foot (13.2 GPM)

Whole House Carbon Filtration System, 2.0 Cubic Foot (13.2 GPM)

Brand:
Pentair
SKU:
35979
Rating:
(1)
Q&A:
(0)
Whole House Carbon Filtration System, 2.0 Cubic Foot (13.2 GPM)
$1,055.90 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 244 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Specifications:

  • House Occupants: 5-6
  • Capacity: 2.0 cu ft
  • Flow Rate: 13.2 gpm
  • Drain Flow Rate: 7.0 gpm

Specs

–
Product Type:

Water Treatment System

Type:

CTO Reduction

Reduction Claim:

Chlorine Taste & Odor (CTO)

Flow Range (GPM):

13.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't recommend this brand

1st the timer didn't work. It back flushed every night doubling my water bill. After 2 weeks of emails back and forth with pentair , they told me I needed a new timer and to contact whoever I bought it from. Supply House responded immediately and sent out a new filter. Upon opening it the timer assemblies was in pieces. Again Supply House responded and I sent this unit back. I am now looking for another brand and will most likely have to repipe.
Frank
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy