Apply to be a TradeMaster!
Whole House Iron Reduction System, 1.5 Cubic Foot, 3/4" NPT (5.0 GPM)

Whole House Iron Reduction System, 1.5 Cubic Foot, 3/4" NPT (5.0 GPM)

Brand:
Pentair
SKU:
35983
Rating:
(0)
Q&A:
(0)
Whole House Iron Reduction System, 1.5 Cubic Foot, 3/4" NPT (5.0 GPM)
$1,444.26 each
In Stock
In Stock
Get 2 Mon, Nov 30 - Wed, Dec 2

Lift Gate

–
This product weighs 244 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Height (Inches)
54" Height
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Diameter (Inches)
10" Diameter

Description

–

Features:

  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal means longer life and lower maintenance
  • Self-cleaning injector reduces maintenance
  • Chemical free operation minimizes operating costs
  • 1.0 and 1.5 cubic foot capacities available to meet household demand requirements

Specifications:

  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40_ - 100_F (4.4_ - 38_C)
  • Ambient Temperature: 40_ - 100_F (4.4_ - 38_C)
  • Controller Operating Voltage: 24 Volt AC
  • Input Supply Frequency: 50 or 60 Hz
  • Motor Input Voltage: 24 Volt DC
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt - AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" - 8, Male
  • Drain Line: 3/4" NPT, Female

Specs

–
Connection Type:

FNPT

Inlet Size:

3/4"

Type:

Salt-Based

Iron Reduction

Product Type:

Water Treatment System

Outlet Size:

3/4"

Max Water Temp (°F):

100°F

Height (Inches):

54"

Reduction Claim:

Iron

Max Pressure (PSI):

120

Diameter (Inches):

10"

Flow Range (GPM):

5.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy