| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Micron Rating: | 0.5 |
| Flow Rate (GPM): | 6 |
| Service Life: | 10,000 Gallons |
| Used With: | WFP-10 |
| Height: | 9-3/4" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) |