Apply to be a TradeMaster!
Main product image of FLOPLUS 10BB Heavy Duty CTO Flow Cartridge
Magnifying glass
Hover image to zoom

FLOPLUS 10BB Heavy Duty CTO Flow Cartridge

Brand:
Pentair
SKU:
455905-43
Rating:
(0)
Q&A:
(0)
FLOPLUS 10BB Heavy Duty CTO Flow Cartridge
Magnifying glass
Hover image to zoom
$82.36 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-5/8" Diameter
Product Highlight: Used With
FPS-10BB

Description

–
Pentair Pentek FloPlusTM Cartridges utilize the benefit of small particle reduction at a flow rate comparable to a 10-micron rated cartridge.

This product boasts extremely low pressure drops and high flow rates – comparable to 10-micron (very open) carbon cartridges. Its efficiency is so high that very small particles can be removed to create cleaner, safer water.

These cartridges are ideal for applications where pressure drop and low flow have been chronic problems in the past, as well as whole house water treatment with the addition of small particle reduction. However, it will address the needs of any end user looking for a product that offers high flow, low pressure drop, infrequent cartridge changes and small particle reduction.

Features
  • Reduces particles as small as 0.5 micron in size by mechanical means
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Premium dirt holding capacity
  • Outstanding chlorine taste & odor reduction
  • True depth filtration
  • High flow rates and low pressure drop similar to a nominal 10-micron cartridge
  • Maximum life – dirt holding ability of a 10-micron carbon block with the particulate efficiency of a 0.5-micron cartridge
Specifications
  • MODEL #: FloPlus-10BB
  • MAXIMUM DIMENSIONS RATING (NOMINAL): 4.63" x 9.75" (118 mm x 248 mm)
  • INITIAL (PSI) @ FLOW RATE (GPM): 0.5 micron
  • CHLORINE TASTE & ODOR REDUCTION: 4 psi @ 2 gpm (0.28 bar @ 7.6 Lpm)
  • @ FLOW RATE (GPM): >25,000 gallons @ 2 gpm (94,635 L @ 7.6 Lpm

Specs

–
Product Type:

Cartridge

Flow Rate (GPM):

2

Micron Rating:

0.5

Height:

9-3/4"

Diameter (Inches):

4-5/8"

Max Water Temp (°F):

180°F

Reduction Claim:

Chlorine Taste & Odor (CTO)

Used With:

FPS-10BB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy