Apply to be a TradeMaster!
Main product image of LR-FB20BB 20” Heavy Duty Lead Cartridge
Magnifying glass
Hover image to zoom

LR-FB20BB 20” Heavy Duty Lead Cartridge

Brand:
Pentair
SKU:
655210-43
Rating:
(1)
Q&A:
(0)
LR-FB20BB 20” Heavy Duty Lead Cartridge
Magnifying glass
Hover image to zoom
$254.65 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"

Description

–
Replacement Cartridge: LR-FB20BB / 655210-43 For LR-BB50

Specs

–
Height:

20"

Product Type:

Replacement Cartridge

Flow Rate (GPM):

10

Micron Rating:

0.5

Max Water Temp (°F):

100°F

Reduction Claim:

Cryptosporidium parvum Oocysts

Giardia Cysts

Service Life:

40,000 Gallons

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water Filter

Great service!!
Lee
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy