The new Pentek Dura-Series Standard Filter Housings are built to deliver the trusted performance dealers rely on - now with enhanced durability, simplified installation, and seamless compatibility. Designed for residential, commercial, and light industrial applications, these housings offer a robust, leak-resistant solution that integrates effortlessly into existing systems. Whether you're upgrading a current setup or specifying for new installs, Dura-Series makes it easy to deliver long-lasting, certified quality.
Features:
| Outlet Size: | 3/4" |
|---|---|
| Type: | Whole House Traditional |
| Product Type: | Filter Housing |
| Housing Color: | Clear |
| Height: | 12-1/4" |
| Application: | Point of Entry |
| Features: | Pressure Relief |
| Connection Size: | 3/4" |
| Max Water Temp (°F): | 100°F |
| Diameter (Inches): | 5" |
| Max Pressure (PSI): | 125 |
| Connection Type: | NPT |
| Inlet Size: | 3/4" |