R52047 is a W34-PR 3/4" 10# Revised Coupling (RC) with Pressure Relief Button, Double Seal Design (DS/DS), Installation Kit manufactured by Pentair.
Meet the Pentek Dura-Series- a smarter standard filter housing designed to simplify installs, support seamless upgrades, and deliver the trusted performance our partners and their customers can count on.
Features:
| Min Temp (F): | 40°F |
|---|---|
| Connection Size: | 3/4" |
| Min Pressure (PSI): | 40 |
| Max Pressure (PSI): | 125 |
| Features: | Pressure Relief |
| Product Type: | Filter Housing |
| Connection Type: | NPT |
| Max Water Temp (°F): | 125°F |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |