Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Perforated Supply Diffusers, Fixed Deflector (PDS Series)

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of Steel Perforated Supply Diffuser (PDS Series)
Steel Perforated Supply Diffuser (PDS Series)
SKU: 50341
Hart & Cooley
SKU: 50341
$131.72 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Perforated Supply Diffusers, Fixed Deflector (PDS Series)

Perforated supply diffusers with a fixed deflector are ceiling-mounted air distribution devices that spread conditioned air evenly across a room through a flat, perforated face. The PDS series uses a non-adjustable core deflector, so the airflow pattern is set at installation rather than adjustable afterward, making it a straightforward choice for standard duct terminations. Contractors specify these diffusers in offices, retail spaces, and other commercial interiors where a clean, low-profile ceiling appearance matters as much as air performance. The perforated face distributes air across a wide pattern, reducing draft and noise compared to a single-direction register, which helps maintain even temperatures across open floor plans. Frame styles are built to fit common suspended-ceiling grid modules, which simplifies layout during tenant buildouts. Because the deflector geometry is fixed, matching diffuser size and neck size to the actual duct run and design airflow before ordering matters for balanced HVAC performance and for keeping noise levels down in occupied spaces.

Subcategories

  • Lay-In Ceiling Diffusers: Lay-in ceiling diffusers drop directly into a standard suspended ceiling grid, making them a common choice for office and commercial retrofit work. Installers use this style when the ceiling is already framed with a grid and want to avoid cutting or trimming a tile. The fixed deflector spreads air across the full face without moving parts to service later. This style pairs well with standard duct collars already run above the grid.
  • Surface Mount Diffusers: Surface mount diffusers attach directly to a drywall or plaster ceiling rather than a suspended grid, which suits older buildings or rooms without a drop ceiling. A visible frame conceals the cut opening and duct collar connection. Contractors use these where ceiling height or aesthetic requirements rule out a lay-in tile. The perforated face still delivers the same even air pattern as the lay-in version.
  • T-Bar Frame Diffusers: T-bar frame diffusers are built with an integrated flange sized to rest on exposed grid T-bars, giving a finished look without a separate tile cutout. They're a common upgrade when replacing an older, noisier register in the same ceiling grid opening. The flush frame keeps sightlines clean in conference rooms and lobbies. Matching the flange size to the existing grid module keeps the install flush and gap-free.
  • Steel Perforated Diffusers: Steel perforated diffusers use a painted steel face plate instead of aluminum, giving a lower-cost option for budget-driven commercial projects. The heavier gauge steel holds up under routine ceiling tile changes and cleaning. Contractors often specify steel when the diffuser will see occasional contact during maintenance work. Standard finish is a factory white or off-white to blend with typical ceiling tile colors.
  • Buying Guide

    Selecting the right supply diffuser starts with matching neck size to the actual duct run, not just the finished ceiling opening. Undersizing the neck relative to design airflow increases velocity and noise, while oversizing can starve throw distance and leave cold or hot spots near the register. Contractors should confirm the required airflow for the space, then check the diffuser's throw and spread pattern against the room layout, particularly ceiling height and furniture placement that could block airflow.

    Because the PDS series uses a fixed deflector rather than adjustable blades, the airflow pattern is set once and can't be field-adjusted later, so getting sizing and placement right before installation avoids a return trip. Frame style matters too: lay-in and T-bar options suit suspended grid ceilings, while surface mount versions work better in drywall or plaster ceilings without a grid.

    Material choice comes down to budget and expected wear. Steel costs less upfront and holds up to routine handling, while aluminum is lighter and resists corrosion better in humid spaces like kitchens or laundry rooms. When replacing an existing diffuser, matching the new frame style to the current ceiling opening saves rework on site. Buying Perforated Supply Diffusers, Fixed Deflector (PDS Series) products from a supplier that stocks multiple neck sizes and finishes reduces the chance of a mismatched order holding up a job.

    Frequently Asked Questions

    What's the difference between a fixed deflector and an adjustable diffuser?

    A fixed deflector diffuser like the PDS series has a set air pattern built into the face, while an adjustable diffuser has blades or a core that can be repositioned after installation. Fixed deflector units have fewer parts to fail, but they need accurate sizing up front since the pattern can't be changed later. Most commercial interior spaces with predictable airflow needs use fixed deflector diffusers without issue.

    Can these diffusers be used with round duct?

    Yes, many perforated supply diffusers connect to a round duct collar even though the visible face is square or rectangular. Confirm the specific neck size and collar type match the duct run before ordering. A transition fitting may be needed if the duct size doesn't align directly with the diffuser neck.

    How do I know what size diffuser I need?

    Sizing depends on the required airflow for the space along with the duct size already in place. A larger neck size handles more airflow at lower velocity and noise, while a smaller neck increases velocity for the same airflow. Checking both the mechanical drawings and the existing duct collar size before ordering prevents a mismatch.

    Do these diffusers work in both new construction and retrofit projects?

    Perforated supply diffusers with a fixed deflector work in either setting as long as the frame style matches the ceiling type. Lay-in and T-bar frames suit suspended grid ceilings common in new commercial buildouts, while surface mount frames suit drywall or plaster ceilings typical in retrofit work. Matching frame style to the ceiling avoids extra trim work on site.

    What finish options are typically available?

    Most perforated supply diffusers come in a factory white or off-white finish to blend with standard ceiling tile, though some manufacturers offer other colors at added cost. Steel units are usually painted, while aluminum versions may be finished with a baked enamel or powder coat for better corrosion resistance. Confirming finish compatibility with the ceiling tile color helps keep the installation looking uniform.

Didn't find what you're looking for? 
Let us know
.