Apply to be a TradeMaster!
Main product image of Shower Body Spray , 015-BD0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Shower Body Spray , 015-BD0Y (Tuscan Bronze)

Brand:
Pfister
SKU:
015-BD0Y
Rating:
(0)
Q&A:
(1)
Shower Body Spray , 015-BD0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$91.78 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tuscan Bronze
Product Highlight: GPM
1.6 GPM

Description

–
With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • No separate diverter needed
  • Rotate the spray face to activate and control volume

Specs

–
Finish:

Tuscan Bronze

Flow Rate (GPM):

1.6

GPM:

1.6

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What degree angle does this pivot?

Asked by Tijen 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The full range of motion for the tilt of this model on its balljoint is 32 degrees (from fully tilted one direction to fully tilted the other). From the center, it will tilt 16 degrees in any direction.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy