Apply to be a TradeMaster!
Main product image of Portland Water Saving Showerhead , 015-PK01 (Brushed Nickel)
Magnifying glass
Hover image to zoom

Portland Water Saving Showerhead , 015-PK01 (Brushed Nickel)

Brand:
Pfister
SKU:
015-PK01
Rating:
(0)
Q&A:
(0)
Portland Water Saving Showerhead , 015-PK01 (Brushed Nickel)
Magnifying glass
Hover image to zoom
$52.01 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: GPM
1.5 GPM

Description

–
Looking for remarkable style at an impressive value? Look no further. The Portland family is a Builder-exclusive collection.

Features:
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Decorative bell showerhead blends with a variety of design styles
  • Does not include shower arm, must purchase separately

Specs

–
Finish:

Brushed Nickel

Flow Rate (GPM):

1.5

Product Type:

Showerhead

GPM:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy