Apply to be a TradeMaster!
Main product image of Pfirst Deck Mounted Roman Tub Filler , 1T6-510K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pfirst Deck Mounted Roman Tub Filler , 1T6-510K (Brushed Nickel)

Brand:
Pfister
SKU:
1T6-510K
Rating:
(0)
Q&A:
(0)
Pfirst Deck Mounted Roman Tub Filler , 1T6-510K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$167.07 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: GPM
18 GPM
Product Highlight: Handle Style
Lever

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:

    Specs

    –
    Finish:

    Brushed Nickel

    Flow Rate (GPM):

    18

    Number of Holes:

    3

    GPM:

    18

    Number of Handles:

    2

    Handle Style:

    Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy